Zoro Homepage

Anthem Three-outlet recessed mechanical thermostatic valve control

  • Mfr # 26347-9-AF

  • Zoro # G521666744


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant French Gold
Height
4.04 in
Width
13.3 in
Material
Zinc
Length
2.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26347-9-AF
Zoro #
G521666744
UPC #
195711092885
Country of Origin
China

Dimensions

Height
4.04 in
Width
13.3 in
Length
2.54 in

Details

Finish
Vibrant French Gold
Material
Zinc
Item
Shower Trim & Valves

Description

Thermostatic technology allows you to maintain consistent temperature and flow control for the ultimate shower experience. This sleek thermostatic valve control panel with recessed push buttons is designed for use with an Anthem three-port thermostatic valve (K-26341). The trim plate includes a temperature control knob with integrated adjustable high-temperature limit stop as well as shower outlet activation buttons that pop out for the adjustment of water flow (up to 8 gpm).

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.