Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anthem Two-outlet recessed mechanical thermostatic valve control

  • Mfr # 26346-9-BGP

  • Zoro # G221666358


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Vibrant Brushed Graphite
Mounting Type
Recessed
Standards
ASME A112.18.1/CSA B125.1
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26346-9-BGP
Zoro #
G221666358
UPC #
195711213778
Country of Origin
United States

Details

Color/Finish
Vibrant Brushed Graphite
Item
Shower Trim & Valves
Mounting Type
Recessed
Standards
ASME A112.18.1/CSA B125.1
Material
Zinc

Description

Thermostatic technology allows you to maintain consistent temperature and flow control for the ultimate shower experience. This sleek thermostatic valve control panel with recessed push buttons is designed for use with an Anthem two-port thermostatic valve (K-26340). The trim plate includes a temperature control knob with integrated adjustable high-temperature limit stop as well as shower outlet activation buttons that pop out for the adjustment of water flow (up to 8 gpm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.