
Anthem Two-outlet recessed mechanical thermostatic valve control
Mfr # 26346-9-TT
Zoro # G421666448
product price: $535.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Height
4.0625 in
Width
10.75 in
Finish
Vibrant Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26346-9-TT
Zoro #
G421666448
UPC #
195711092861
Country of Origin
China
Dimensions
Height
4.0625 in
Width
10.75 in
Details
Material
Zinc
Item
Shower Trim & Valves
Finish
Vibrant Titanium
Description
Thermostatic technology allows you to maintain consistent temperature and flow control for the ultimate shower experience. This sleek thermostatic valve control panel with recessed push buttons is designed for use with an Anthem two-port thermostatic valve (K-26340). The trim plate includes a temperature control knob with integrated adjustable high-temperature limit stop as well as shower outlet activation buttons that pop out for the adjustment of water flow (up to 8 gpm).
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.