Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Archer 60" X 30" Drop-In Whirlpool Bath

  • Mfr # 1947-7

  • Zoro # G301200342


product price: $2,596.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Drain Location
Reversible
Height
19 in
Finish
Black Black
Width
30 in
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1947-7
Zoro #
G301200342
UPC #
885612199935
Country of Origin
Unknown

Dimensions

Height
19 in
Width
30 in
Length
60 in

Details

Drain Location
Reversible
Finish
Black Black
Material
Acrylic

Description

Taking its design cues from traditional Craftsman furniture, the Archer line of baths reveals beveled edges and curved bases for a clean, sophisticated style. This bath offers a low step-over height while allowing deep, comfortable soaking. Whirlpool jets relax away the day's tension as armrests and a lumbar arch gently support the natural curves of your body. KOHLER ExoCrylic is the next generation of bathroom acrylics, featuring a lighter weight for easier installation and 90% fewer VOCs produced during manufacturing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.