This item is Discontinued.

Kohler Archer 60X30 Ia Fj Whirlpool 1947-LA-58

Archer 60X30 Ia Fj Whirlpool (Discontinued)

  • Mfr # 1947-LA-58
  • Zoro # G401207036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1947-LA-58
Zoro #
G401207036
UPC #
885612200259
Country of Origin
Unknown

Dimensions

Length
60 in
Width
30 in
Height
19 in

Details

Material
Acrylic
Color
Thunder Gray

Description

Taking its design cues from traditional Craftsman furniture, the Archer line of baths reveals beveled edges and curved bases for a clean, sophisticated style. This bath offers a low step-over height while allowing deep, comfortable soaking. Whirlpool jets relax away the day's tension as a lumbar arch gently supports the natural curves of your body. KOHLER ExoCrylic is the next generation of bathroom acrylics, featuring a lighter weight for easier installation and 90% fewer VOCs produced during manufacturing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.