
Archer Bask 66X32 Ia Bath
Mfr # 1948-RAW-0
Zoro # G801200972
product price: $2,390.58
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Length
66 in
Finish
White
Width
32 in
Height
20-1/4 in
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1948-RAW-0
Zoro #
G801200972
UPC #
885612234575
Country of Origin
Unknown
Dimensions
Length
66 in
Width
32 in
Height
20-1/4 in
Details
Finish
White
Material
Acrylic
Description
Taking its design cues from traditional Craftsman furniture, the Archer line of baths reveals beveled edges and curved bases for a clean, sophisticated style. This bath's heated surface warms the back and neck with adjustable temperature settings to create a soothing, spa-like environment. A low step-over height offers easy access while allowing deep, comfortable soaking. A lumbar arch gently supports the natural curves of your body.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.