
Archer Bask Drop-In Bath, 6'3922.10
Mfr # 1125-W1-0
Zoro # G301200106
product price: $2,359.38
/eaKey Features
Drain Location
Reversible
Finish
White
Height
20.25 in
Width
36 in
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1125-W1-0
Zoro #
G301200106
UPC #
885612153050
Country of Origin
Unknown
Dimensions
Length
72 in
Height
20.25 in
Width
36 in
Details
Drain Location
Reversible
Finish
White
Material
Acrylic
Description
Taking its design cues from traditional Craftsman furniture, the Archer line of baths reveals beveled edges and curved bases for a clean, sophisticated style. This bath's heated surface warms the back and neck with adjustable temperature settings to create a soothing, spa-like environment. A low step-over height offers easy access while allowing deep, comfortable soaking. A lumbar arch gently support the natural curves of your body.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.