Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Archer Comfort Height Elongated Bo

  • Mfr # 4356-7

  • Zoro # G8604450


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vitreous China
Width
14-7/16 in
Seat Height
16-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4356-7
Zoro #
G8604450
UPC #
650531979926
Country of Origin
China

Dimensions

Width
14-7/16 in
Seat Height
16-1/2 in

Details

Color
Black
Material
Vitreous China
Item
Archer Comfort Height Elongated Bo

Description

Archer Comfort Height Elongated Bo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.