Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Archer Drop-In Bathroom Sink With Single Faucet Hole

  • Mfr # 2356-1-96

  • Zoro # G301199523


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Collection
Archer
Body Material
Vitreous China
ADA Compliant
Yes
Overall Width
19-7/16 in
Finish
Biscuit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2356-1-96
Zoro #
G301199523
UPC #
650531506627
Country of Origin
Unknown

Dimensions

Overall Width
19-7/16 in
Overall Length
22-5/8 in

Details

Collection
Archer
Body Material
Vitreous China
ADA Compliant
Yes
Finish
Biscuit

Description

Archer offers a timeless appeal, blending subtle elements of Craftsman woodworking techniques and the intricate facets of jewelry. Distinguished by its beveled edges and clean geometry, the Archer sink creates a universal look that suits an array of bathroom styles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.