
Archer Elongated 1.28 GPF Chair Height Toilet
Mfr # 3551-96
Zoro # G4789898
product price:Â $764.99
/ea
Free Shipping & Returns
Key Features
Gallons per Flush
1.28
Material
Vitreous China
Overall Width (In.)
17-7/8 in
Overall Height (In.)
30 in
Color/Finish
Biscuit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3551-96
Zoro #
G4789898
UPC #
650531980045
Country of Origin
United States
Dimensions
Overall Width (In.)
17-7/8 in
Overall Height (In.)
30 in
Overall Length (In.)
29 in
Details
Gallons per Flush
1.28
Material
Vitreous China
Item
Archer Elongated 1.28 GPF Chair Height Toilet
Color/Finish
Biscuit
Description
The Archer(R) Comfort Height Toilet combines exceptional performance and the enduring transitional style of the Archer collection. Blending subtle design elements found in Craftsman furniture and the intricate facets of fine jewelry, this combination of beveled edges and curved bases creates a timeless look that complements a wide range of styles. Available in an array of KOHLER colors to match any bathroom decor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.