
Archer Heated Bbm 5' Ia Bath, Rh
Mfr # 1122-GHRA-0
Zoro # G801201504
product price: $3,136.27
/eaKey Features
Width
32 in
Material
Acrylic
Length
60 in
Height
20.25 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1122-GHRA-0
Zoro #
G801201504
UPC #
885612782786
Country of Origin
Unknown
Dimensions
Width
32 in
Length
60 in
Height
20.25 in
Details
Material
Acrylic
Finish
White
Description
With Heated BubbleMassage hydrotherapy, airjets release thousands of heated bubbles that deliver a blissfully warm, invigorating full-body massage designed to soothe and restore. Taking its design cues from traditional Craftsman furniture, the Archer line of baths reveals beveled edges and curved bases for a clean, sophisticated style. This air bath offers a low step-over height while allowing for deep, comfortable soaking.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.