This item is Discontinued.

Kohler Bath Tub, 60 in L, 32 in W, Thunder Grey, Acrylic, Left 1123-LA-58

Bath Tub, 60 in L, 32 in W, Thunder Grey, Acrylic, Left (Discontinued)

  • Mfr # 1123-LA-58
  • Zoro # G101200481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1123-LA-58
Zoro #
G101200481
UPC #
650531508010
Country of Origin
Unknown

Dimensions

Length
60 in
Width
32 in
Height
19 in

Details

Item
Bath Tub
Color
Thunder Grey
Material
Acrylic
Drain Location
Left
Standards
ADA Compliant; ADA, ICC/ANSI, CSA, ASTM

Description

Taking its design cues from traditional Craftsman furniture, the Archer line of baths reveals beveled edges and curved bases for a clean, sophisticated style. This bath offers a low step-over height while allowing for deep, comfortable soaking. A lumbar arch gently support the natural curves of your body.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.