
Archer Ia Fj Whirlpool, 5' Rh Drain
Mfr # 1122-RA-95
Zoro # G401207289
product price: $2,714.99
/eaKey Features
Finish
Ice Grey
Height
19 in
Width
32 in
Material
Acrylic
Drain Location
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1122-RA-95
Zoro #
G401207289
UPC #
650531518569
Country of Origin
Unknown
Dimensions
Height
19 in
Width
32 in
Depth (In.)
15 in
Length
60 in
Details
Finish
Ice Grey
Material
Acrylic
Drain Location
Right
Description
Taking its design cues from traditional Craftsman furniture, the Archer line of baths reveals beveled edges and curved bases for a clean, sophisticated style. This bath offers a low step-over height while allowing for deep, comfortable soaking. Whirlpool jets relax away the day's tension.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.