Archer Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes

  • Mfr # 2359-8-0

  • Zoro # G4753717


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Widespread; Pedestal
Color
White
Overall Length
23-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2359-8-0
Zoro #
G4753717
UPC #
650531506078
Country of Origin
United States

Dimensions

Overall Length
23-15/16 in
Overall Width
20-7/16 in
Overall Height
32-1/4 in
Bowl Size
16-1/4 in x 11-15/16 in
Bowl Depth
4 in
Faucet Hole Dia.
1-3/8 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Widespread; Pedestal
Color
White
No. of Bowls
1
Number of Holes
3
Includes
Base; Installation Hardware; Pedestal
Standards
ASME A112.19.2; ASME, CSA
ADA Compliant
No
Bowl Shape
Rectangular
Faucet Mounting Centers
8 in
Collection
Archer

Description

Archer offers a timeless appeal, blending subtle elements of Craftsman woodworking techniques and the intricate facets of jewelry. Distinguished by its beveled edges and clean geometry, the Archer sink creates a universal look that suits an array of bathroom styles. It is constructed of vitreous china for lasting beauty and exceptional durability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.