Archer Pedestal Bathroom Sink With 8" Widespread Faucet Holes

  • Mfr # 2358-8-7

  • Zoro # G501205246


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Overall Width
20-7/16 in
Collection
Archer
ADA Compliant
No
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2358-8-7
Zoro #
G501205246
UPC #
650531505354
Country of Origin
Unknown

Dimensions

Overall Width
20-7/16 in
Overall Length
23-15/16 in

Details

Body Material
Vitreous China
Collection
Archer
ADA Compliant
No
Finish
Black

Description

Archer offers a timeless appeal, blending subtle elements of Craftsman woodworking techniques and the intricate facets of jewelry. Distinguished by its beveled edges and clean geometry, the Archer sink creates a universal look that suits an array of bathroom styles. Pair this basin with the Archer pedestal for a brilliant overall effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.