Archer Pedestal Bathroom Sink With Single Faucet Hole

  • Mfr # 2358-1-7

  • Zoro # G001205296


product price:  $343.15
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Overall Length
23-15/16 in
Overall Width
20-7/16 in
Overall Height
7-15/16 in
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2358-1-7
Zoro #
G001205296
UPC #
650531505071
Country of Origin
Unknown

Dimensions

Overall Length
23-15/16 in
Overall Width
20-7/16 in
Overall Height
7-15/16 in

Details

Body Material
Vitreous China
Finish
Black

Description

Archer offers a timeless appeal, blending subtle elements of Craftsman woodworking techniques and the intricate facets of jewelry. Distinguished by its beveled edges and clean geometry, the Archer sink creates a universal look that suits an array of bathroom styles. Pair this basin with the Archer pedestal for a brilliant overall effect.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.