
Archer Pedestal Bathroom Sink With Single Faucet Hole
Mfr # 2359-1-7
Zoro # G101200061
product price: $650.99
/ea
Free Shipping & Returns
Key Features
Body Material
Vitreous China/Fireclay
Overall Length
24 in
Overall Width
20-1/2 in
Overall Height
35-1/4 in
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2359-1-7
Zoro #
G101200061
UPC #
650531505798
Country of Origin
Unknown
Dimensions
Overall Length
24 in
Overall Width
20-1/2 in
Overall Height
35-1/4 in
Details
Body Material
Vitreous China/Fireclay
Finish
Black
Description
Archer offers a timeless appeal, blending subtle elements of Craftsman woodworking techniques and the intricate facets of jewelry. Distinguished by its beveled edges and clean geometry, the Archer sink creates a universal look that suits an array of bathroom styles.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.