Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Archer Pedestal Bathroom Sink With Single Faucet Hole

  • Mfr # 2359-1-96

  • Zoro # G201200084


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China/Fireclay
Color
Biscuit
Overall Length
24 in
Overall Width
20-1/2 in
Overall Height
35-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2359-1-96
Zoro #
G201200084
UPC #
650531505873
Country of Origin
Unknown

Dimensions

Overall Length
24 in
Overall Width
20-1/2 in
Overall Height
35-1/4 in

Details

Body Material
Vitreous China/Fireclay
Color
Biscuit

Description

Archer offers a timeless appeal, blending subtle elements of Craftsman woodworking techniques and the intricate facets of jewelry. Distinguished by its beveled edges and clean geometry, the Archer sink creates a universal look that suits an array of bathroom styles.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.