
Archer Pedestal Lavatory Basin With S
Mfr # 2358-1-0
Zoro # G8709721
product price: $234.19
/ea
Free Shipping & Returns
Key Features
Body Material
Vitreous China
Overall Length
23-15/16 in
Overall Width
20-7/16 in
Overall Height
7-15/16 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2358-1-0
Zoro #
G8709721
UPC #
650531505019
Country of Origin
China
Dimensions
Overall Length
23-15/16 in
Overall Width
20-7/16 in
Overall Height
7-15/16 in
Details
Item
Archer Pedestal Lavatory Basin With S
Body Material
Vitreous China
Finish
White
Description
Archer Pedestal Lavatory Basin With S
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.