Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Archer Receptor, 36X36 Low Threshold

  • Mfr # 9396-NY

  • Zoro # G301225321


product price: $675.26
/ea
Free Shipping & Returns

Key Features

Mounting Type
Three Wall Alcove
Material
Acrylic
Width (In.)
36 in
Height (In.)
3.688 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9396-NY
Zoro #
G301225321
UPC #
885612049346
Country of Origin
Unknown

Dimensions

Width (In.)
36 in
Height (In.)
3.688 in
Length
36 in

Details

Item
Shower Receptor
Mounting Type
Three Wall Alcove
Material
Acrylic
Color
Dune

Description

With its beveled edges and clean geometry, this Archer shower base creates a universal look that suits an array of bathroom styles. Designed for alcove installations, this square base comes equipped with a covered drain that adds a unique design element and enhances comfort.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.