This item is Discontinued.

This item is Discontinued.
Archer Rite-Temp Shower Valve Trim (Discontinued)
Mfr #
TS11078-4-CP
Zoro #
G8813242
UPC # 885612372314
Country of Origin China
Category Showerhead and Tub Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- TS11078-4-CP
- Zoro #
- G8813242
- UPC #
- 885612372314
- Country of Origin
- China
Dimensions
- Face Dia.
- 6-1/2 in
- Height
- 4-1/2 in
- Depth
- 6-1/2 in
- Width
- 6-1/2 in
Details
- Finish
- Polished Chrome
- Standards
- ASME A112.18.1, CSA B125.1
- Item
- Tub Shower Trim
- Features
- Single Lever Handle, Pressure Balancing Diaphragm, Easy to clean
- Flow Rate
- 2.5 gpm
- Connection
- 1/2" NPT
Description
TS11078-4-CP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.