Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Archer Self-Rimming Lavatory With 4

  • Mfr # 2356-4-96

  • Zoro # G7756209


product price: $302.64
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China/Fireclay
Color
Biscuit
Overall Length
22-5/8 in
Overall Width
19-7/16 in
Overall Height
7-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2356-4-96
Zoro #
G7756209
UPC #
650531506788
Country of Origin
China

Dimensions

Overall Length
22-5/8 in
Overall Width
19-7/16 in
Overall Height
7-7/8 in

Details

Item
Archer Self-Rimming Lavatory With 4"
Body Material
Vitreous China/Fireclay
Color
Biscuit

Description

Archer Self-Rimming Lavatory With 4 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.