
Archer Self-Rimming Lavatory With 8
Mfr # 2356-8-96
Zoro # G8709539
product price: $302.64
/ea
Free Shipping & Returns
Key Features
Body Material
Vitreous China/Fireclay
Overall Length
22-5/8 in
Overall Width
19-7/16 in
Overall Height
7-7/8 in
Finish
Biscuit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2356-8-96
Zoro #
G8709539
UPC #
650531506924
Country of Origin
China
Dimensions
Overall Length
22-5/8 in
Overall Width
19-7/16 in
Overall Height
7-7/8 in
Details
Item
Archer Self-Rimming Lavatory With 8"
Body Material
Vitreous China/Fireclay
Finish
Biscuit
Description
Archer Self-Rimming Lavatory With 8 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.