Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Archer Trip Lever

  • Mfr # 11069-BN

  • Zoro # G8673522


product price: $87.86
/ea
Free Shipping & Returns

Key Features

Depth (In.)
.875 in
Height (In.)
2.625 in
Length
2.625 in
Finish
Brushed Nickel
Width (In.)
1-7/16”
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11069-BN
Zoro #
G8673522
UPC #
650531517678
Country of Origin
China

Dimensions

Depth (In.)
.875 in
Height (In.)
2.625 in
Length
2.625 in
Width (In.)
1-7/16”

Details

Item
Archer Trip Lever
Finish
Brushed Nickel
Material
Metal

Description

Archer Trip Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.