Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Archer Trip Lever In Matte Black

  • Mfr # 11069-BL

  • Zoro # G114539127


product price: $87.85
/ea
Free Shipping & Returns

Key Features

Length
2.63 in
Height
45481 in
Standards
ADA Compliant
Color
Black
Width
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11069-BL
Zoro #
G114539127
UPC #
885612482457
Country of Origin
Unknown

Dimensions

Length
2.63 in
Height
45481 in
Width
1.44 in

Details

Standards
ADA Compliant
Color
Black
Finish
Matte Black
Material
Metal

Description

The timeless appeal of Archer accessories works beautifully with an array of bathroom styles. This sturdy blade-style trip lever, designed for use with Archer one- and two-piece toilets, embodies Archer's classical design lines, allowing you to create a unified bathroom down to the smallest detail.


  • • For use with Archer one- and two-piece toilets
  • • Coordinates with other products in the Archer collection
  • • In Kohler's Matte Black finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.