Zoro Homepage

Archer Trip Lever In Vibrant Brushed Moderne Brass

  • Mfr # 11069-2MB

  • Zoro # G714539282


product price: $94.27
/ea
Free Shipping & Returns

Key Features

Height
45481 in
Color
Vibrant Brushed Moderne Brass
Standards
ADA Compliant
Length
2.63 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11069-2MB
Zoro #
G714539282
UPC #
195711169402
Country of Origin
Unknown

Dimensions

Height
45481 in
Length
2.63 in
Width
1.44 in

Details

Color
Vibrant Brushed Moderne Brass
Standards
ADA Compliant
Material
Metal
Finish
Vibrant Brushed Moderne Brass

Description

The timeless appeal of Archer accessories works beautifully with an array of bathroom styles. This sturdy blade-style trip lever, designed for use with Archer one- and two-piece toilets, embodies Archer's classical design lines, allowing you to create a unified bathroom down to the smallest detail.


  • • For use with Archer one- and two-piece toilets
  • • Coordinates with other products in the Archer collection
  • • In Kohler's Vibrant Brushed Moderne Brass finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.