
Archer(R) Acrylic Shower Receptor With Removable Cover, 36" X 36"
Mfr # 9396-96
Zoro # G2618845
product price: $695.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Alcove
Material
Acrylic
Height (In.)
3.688 in
Length
36 in
Color
Biscuit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9396-96
Zoro #
G2618845
UPC #
650531494566
Country of Origin
China
Dimensions
Height (In.)
3.688 in
Length
36 in
Width (In.)
36 in
Details
Item
9396-96
Mounting Type
Alcove
Material
Acrylic
Color
Biscuit
Description
9396-96
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.