Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Archer(R) Acrylic Shower Receptor With Removable Cover, 48" X 36"

  • Mfr # 9397-95

  • Zoro # G2620184


product price: $841.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Three Wall Alcove
Finish
Ice Gray
Material
Acrylic
Height (In.)
3-11/16 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9397-95
Zoro #
G2620184
UPC #
650531494672
Country of Origin
China

Dimensions

Height (In.)
3-11/16 in
Length
48 in
Width (In.)
36 in

Details

Item
9397-95
Mounting Type
Three Wall Alcove
Finish
Ice Gray
Material
Acrylic
Color
Grey

Description

9397-95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.