Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Archer(R) Receptor, Single Threshold, 42" X 42"

  • Mfr # 9393-95

  • Zoro # G2618470


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Finish
Ice Gray
Material
Acrylic
Color
Grey
Height (In.)
3-15/16 in
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9393-95
Zoro #
G2618470
UPC #
650531546029
Country of Origin
China

Dimensions

Height (In.)
3-15/16 in
Length
42 in
Width (In.)
42 in

Details

Item
9393-95
Finish
Ice Gray
Material
Acrylic
Color
Grey

Description

9393-95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.