Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Archer(R) Receptor, Single Threshold, 48" X 48"

  • Mfr # 9394-0

  • Zoro # G2619825


product price: $784.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Finish
White
Material
Acrylic
Color
White
Length
48 in.
Width (In.)
48 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9394-0
Zoro #
G2619825
UPC #
650531546074
Country of Origin
China

Dimensions

Length
48 in.
Width (In.)
48 in.
Height (In.)
3.9375 in.

Details

Item
9394-0
Finish
White
Material
Acrylic
Color
White

Description

9394-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.