Zoro Homepage
This item is Discontinued.
Kohler Archer(R) Receptor, Single Threshold, 48" X 48" 9394-7

Archer(R) Receptor, Single Threshold, 48" X 48" (Discontinued)

  • Mfr # 9394-7
  • Zoro # G2618513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9394-7
Zoro #
G2618513
UPC #
885612384102
Country of Origin
China

Dimensions

Length
48 in
Height (In.)
3-15/16 in
Width (In.)
48 in

Details

Item
9394-7
Finish
Black
Material
Acrylic

Description

9394-7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.