
Archer(R) Receptor, Single Threshold, 60" X 60"
Mfr # 9395-7
Zoro # G2618699
product price: $1,059.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Mounting Type
Three Wall Alcove
Material
Acrylic
Width (In.)
60 in
Length
60 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9395-7
Zoro #
G2618699
UPC #
885612384126
Country of Origin
China
Dimensions
Width (In.)
60 in
Length
60 in
Height (In.)
3-15/16 in
Details
Item
9395-7
Mounting Type
Three Wall Alcove
Material
Acrylic
Color
Black
Description
9395-7
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.