Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts 11-1/2" cabinet pull

  • Mfr # 33561-2MB

  • Zoro # G621666668


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Width
1.84 in
Finish
Vibrant Brushed Moderne Brass
Material
Zinc
Length
12.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33561-2MB
Zoro #
G621666668
UPC #
885612953865
Country of Origin
China

Dimensions

Width
1.84 in
Length
12.8 in

Details

Finish
Vibrant Brushed Moderne Brass
Material
Zinc
Item
Vanity Accessories

Description

At Kohler, we design our products to give you the right mix of functionality and style to bring comfort to your daily routines. Blending rounded and straight edges, metal attachments and a stained walnut center, Artifacts industrial-style cabinet pulls have been perfectly designed to accompany the midcentury modern cabinet collection. Choose from bold or more subtle contrasting finish combinations to complete your vanity.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.