
Artifacts 12" Grab Bar
Mfr # 25154-2MB
Zoro # G901241639
product price: $335.40
/ea
Free Shipping & Returns
Key Features
Installation Type
Wall Mounted
Finish
Vibrant Brushed Moderne Brass
Overall Width
15 in
Depth
4.375 in
Shape
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25154-2MB
Zoro #
G901241639
UPC #
885612886637
Country of Origin
Unknown
Dimensions
Overall Width
15 in
Depth
4.375 in
Width
12 in
Details
Installation Type
Wall Mounted
Finish
Vibrant Brushed Moderne Brass
Shape
Straight
Projection (In.)
4-3/8 in
Material
Metal
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, vintage-inspired Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts combines quality craftsmanship with artisan designs to lend character and authenticity to your space — as a finishing touch or the central piece to build the room around.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.