Zoro Homepage

Artifacts 16-7/16" back-to-back shower door handles

  • Mfr # 701728-2BZ

  • Zoro # G221665856


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil-Rubbed Bronze
Length
16.38 in
Height (In.)
1.63 in
Material
Glass - Tempered
Width (In.)
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701728-2BZ
Zoro #
G221665856
UPC #
885612996688
Country of Origin
Taiwan, Province of China

Dimensions

Length
16.38 in
Height (In.)
1.63 in
Width (In.)
2.88 in

Details

Finish
Oil-Rubbed Bronze
Item
Shower Fittings
Material
Glass - Tempered

Description

With an elegant Victorian-inspired design, these Artifacts shower door handles mount gracefully on both the outside and inside of your sliding shower door for ease of both entry and exit. Combined with Artifacts bathroom faucets and accessories, you will create an environment to behold. Elevate your experience with KOHLER.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.