
Artifacts 16-7/16" back-to-back shower door handles
Mfr # 701728-BN
Zoro # G321665558
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
1.63 in
Length
16.38 in
Finish
Vibrant Brushed Nickel
Width (In.)
2.88 in
Material
Glass - Tempered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701728-BN
Zoro #
G321665558
UPC #
885612996664
Country of Origin
Taiwan, Province of China
Dimensions
Height (In.)
1.63 in
Length
16.38 in
Width (In.)
2.88 in
Details
Item
Shower Fittings
Finish
Vibrant Brushed Nickel
Material
Glass - Tempered
Description
With an elegant Victorian-inspired design, these Artifacts shower door handles mount gracefully on both the outside and inside of your sliding shower door for ease of both entry and exit. Combined with Artifacts bathroom faucets and accessories, you will create an environment to behold. Elevate your experience with KOHLER.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.