
Artifacts 1.75 Gpm Sf Handshower
Mfr # 72776-G-2MB
Zoro # G201245122
product price: $218.28
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Moderne Brass
Material
Plastic
Height (In.)
9.875 in.
Width (In.)
3.625 in.
Standards
ASME, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72776-G-2MB
Zoro #
G201245122
UPC #
885612892812
Country of Origin
Unknown
Dimensions
Height (In.)
9.875 in.
Width (In.)
3.625 in.
Details
Finish
Vibrant Brushed Moderne Brass
Material
Plastic
Standards
ASME, CSA
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.