Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts 1.75 Gpm Sf Handshower

  • Mfr # 72776-G-CP

  • Zoro # G401198990


product price: $150.52
/ea
Free Shipping & Returns

Key Features

Overall Height
9-7/8 in
Color/Finish
Polished Chrome
Length (In.)
1-5/16 in
Overall Width
3-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72776-G-CP
Zoro #
G401198990
UPC #
885612701251
Country of Origin
Unknown

Dimensions

Overall Height
9-7/8 in
Length (In.)
1-5/16 in
Overall Width
3-5/8 in

Details

Color/Finish
Polished Chrome

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts handshower features Katalyst air-induction technology that delivers a powerful, even spray.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.