
Artifacts 1.75 GPM Single-Function Showerhead with Katalyst
Mfr # 72774-G-CP
Zoro # G001231080
product price: $116.47
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gallons-per-minute
Height
3.9375 in.
Width
6 in.
Material
Metal
Color/Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72774-G-CP
Zoro #
G001231080
UPC #
885612702500
Country of Origin
Unknown
Dimensions
Height
3.9375 in.
Width
6 in.
Details
Flow Rate
1.75 gallons-per-minute
Finish
Polished Chrome
Material
Metal
Color/Finish
Polished Chrome
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts showerhead features Katalyst, a cutting-edge technology that intensifies the flow of water for a completely indulgent showering experience while saving up to 30% water consumption compared to conventional 2.5-gpm showerheads.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.