Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts 1.75Gpm Sf Shwrhd, Katalyst

  • Mfr # 72774-G-BN

  • Zoro # G001231110


product price: $168.90
/ea
Free Shipping & Returns

Key Features

Features
Water Efficient
Flow Rate
1.75 GPM
Shower Head Type
Single Function
Height
3-15/16 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72774-G-BN
Zoro #
G001231110
UPC #
885612702524
Country of Origin
Unknown

Dimensions

Height
3-15/16 in
Width
6 in

Details

Item
Shower Head
Features
Water Efficient
Flow Rate
1.75 GPM
Shower Head Type
Single Function
Connection
1/2" NPT
Standards
ASME A112.18.1; ASME, ASSE, CSA; WaterSense Certified
Color
Vibrant Brushed Nickel
Compliance
CA Drought Compliant
Material
Metal

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts showerhead features Katalyst, a cutting-edge technology that intensifies the flow of water for a completely indulgent showering experience while saving up to 30% water consumption compared to conventional 2.5-gpm showerheads.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.