Zoro Homepage

Artifacts 1.75Gpm Sf Shwrhd, Katalyst

  • Mfr # 72774-G-TT

  • Zoro # G408476268


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Titanium
Height
3.9375 in
Width
6 in
Material
Plastic
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72774-G-TT
Zoro #
G408476268
UPC #
195711027986
Country of Origin
Unknown

Dimensions

Height
3.9375 in
Width
6 in
Length
6 in

Details

Finish
Vibrant Titanium
Material
Plastic

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts showerhead features Katalyst, a cutting-edge technology that intensifies the flow of water for a completely indulgent showering experience while saving up to 30% water consumption compared to conventional 2.5-gpm showerheads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.