Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts 18" Towel Bar

  • Mfr # 72567-CP

  • Zoro # G8849730


product price: $211.12
/ea
Free Shipping & Returns

Key Features

Collection
Artifacts
Material
Metal
Color
Polished Chrome
Width
18 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72567-CP
Zoro #
G8849730
UPC #
885612165930
Country of Origin
China

Dimensions

Width
18 in
Height
3 in
Length
3-1/2 in

Details

Item
Artifacts 18" Towel Bar
Collection
Artifacts
Material
Metal
Color
Polished Chrome

Description

Artifacts 18 In. Towel Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.