Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts 1H Kitchen W/Pd Spry

  • Mfr # 99260-BV

  • Zoro # G608589836


product price: $1,114.68
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Bronze
Material
Brass
Width
4.75 in
Standards
ADA Compliant
Length (In.)
9.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99260-BV
Zoro #
G608589836
UPC #
195711028280
Country of Origin
Unknown

Dimensions

Width
4.75 in
Length (In.)
9.0625 in
Height
17.625 in

Details

Finish
Vibrant Brushed Bronze
Material
Brass
Standards
ADA Compliant

Description

The Artifacts faucet collection brings you classic designs reimagined in fresh ways for various task areas of the kitchen. This Artifacts kitchen sink faucet displays vintage style with its high-arch spout and unique handle position, which eliminates interference with backsplashes. The three-function pull-down sprayhead has you covered for a range of tasks: BerrySoft spray for food prep; an aerated stream for filling pots; and Sweep spray for cleaning.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.