
Artifacts 1H Secdry W/Pd Spry
Mfr # 99261-BL
Zoro # G708589828
product price: $885.93
/ea
Free Shipping & Returns
Key Features
Width
6.125 in
Length (In.)
10 in
Height
15.9375 in
Standards
ADA Compliant
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99261-BL
Zoro #
G708589828
UPC #
195711028754
Country of Origin
Unknown
Dimensions
Width
6.125 in
Length (In.)
10 in
Height
15.9375 in
Details
Finish
Matte Black
Standards
ADA Compliant
Material
Brass
Description
The Artifacts faucet collection brings you classic designs reimagined in fresh ways for various task areas of the kitchen. This Artifacts kitchen sink faucet displays vintage style with its high-arch spout and turned lever handle. The three-function pull-down sprayhead has you covered for a range of tasks: BerrySoft spray for food prep; an aerated stream for filling pots; and Sweep spray for cleaning. KOHLER's DockNetik docking system secures the sprayhead to the spout.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.