Zoro Homepage

Artifacts 21-1/4" oval undermount bathroom sink

  • Mfr # 21782-0

  • Zoro # G121666274


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Mounting Type
Undermount
Color
White
Bowl Shape
Oval
Overall Height
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21782-0
Zoro #
G121666274
UPC #
195711096807
Country of Origin
China

Dimensions

Overall Height
7.8 in
Overall Width
17.3 in
Overall Length
21.2 in

Details

Body Material
Vitreous China
Mounting Type
Undermount
Color
White
Bowl Shape
Oval
Standards
ASME A112.19.2/CSA B45.1
Item
Bathroom Sinks

Description

Inspired by the charm of turn-of-the-century homes, an Artifacts bathroom sink is like a vintage treasure rediscovered and enhanced by the comforts of modern design. The sink mounts from underneath the vanity top, resulting in a more contemporary clean and uncluttered look. Pair this Artifacts bathroom sink with other products in the Artifacts collection and create the bathroom space of your dreams.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.