Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts 24 Double Towel Bar

  • Mfr # 72570-2MB

  • Zoro # G701196061


product price: $491.66
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Collection
Artifacts
Material
Metal
Color
Vibrant Brushed Moderne Brass
Width
24 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72570-2MB
Zoro #
G701196061
UPC #
885612886552
Country of Origin
Unknown

Dimensions

Width
24 in.
Height
3"

Details

Finish
Vibrant Brushed Moderne Brass
Collection
Artifacts
Material
Metal
Color
Vibrant Brushed Moderne Brass

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.