Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts 24" Double Towel Bar

  • Mfr # 72570-BV

  • Zoro # G401196088


product price: $491.66
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Bronze
Height
3 in
Material
Metal
Width
24 in
Collection
Artifacts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72570-BV
Zoro #
G401196088
UPC #
885612166326
Country of Origin
Unknown

Dimensions

Height
3 in
Width
24 in

Details

Finish
Vibrant Brushed Bronze
Material
Metal
Collection
Artifacts

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This 24-inch double towel bar combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.