Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts 24 Towel Bar

  • Mfr # 72568-2MB

  • Zoro # G501195950


product price: $326.55
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Collection
Artifacts
Material
Metal
Color
Vibrant Brushed Moderne Brass
Width
24 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72568-2MB
Zoro #
G501195950
UPC #
885612886538
Country of Origin
Unknown

Dimensions

Width
24 in.
Height
3 in.

Details

Finish
Vibrant Brushed Moderne Brass
Collection
Artifacts
Material
Metal
Color
Vibrant Brushed Moderne Brass

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.