Zoro Homepage

Artifacts 30" Shower Slidebar

  • Mfr # 72798-BN

  • Zoro # G8670494


product price: $475.91
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Material
Metal
Depth (In.)
3-3/16 in
Height (In.)
30 in
Color
Vibrant Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72798-BN
Zoro #
G8670494
UPC #
885612178251
Country of Origin
China

Dimensions

Depth (In.)
3-3/16 in
Height (In.)
30 in

Details

Item
Artifacts 30" Shower Slidebar
Mounting Type
Wall Mounted
Material
Metal
Color
Vibrant Brushed Nickel

Description

Artifacts 30 In. Shower Slidebar

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.