Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts 30" Shower Slidebar

  • Mfr # 72798-CP

  • Zoro # G8671002


product price: $328.20
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Material
Metal
Color
Polished Chrome
Height (In.)
30 in
Depth (In.)
3-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72798-CP
Zoro #
G8671002
UPC #
885612178282
Country of Origin
China

Dimensions

Height (In.)
30 in
Depth (In.)
3-3/16 in

Details

Item
Artifacts 30" Shower Slidebar
Mounting Type
Wall Mounted
Material
Metal
Color
Polished Chrome

Description

Artifacts 30 In. Shower Slidebar

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.